
IPEX Scepter Toggle Switch Cover Plate, 1G
Description
Gang plate, Toggle switch, Scepter®, F series.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Toggle Switch Cover Plate | Type | Non Corrosive |
Number of Gangs | 1 | Material | PVC |
Color | Gray | Mounting | Screw Mount |
Standards | CSA C22.2 No. 18 | UPC | 622454776166 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 100 - UNIT - 100 |