
PASS & SEYMOUR TP703GRY 2-Gang Power Outlet Receptacle Opening, Gray
Description
Two Gang Power Outlet Receptacle Opening, 2.1563" hole for 2.125" diameter device - 4 mtg. holes.FEATURES AND BENEFITS: - RoHS Compliant - Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates - Preferred for hospital, industrial, institutional, and other high-abuse applications. - Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Receptacle Power Outlet Wallplate | Type | Wall Plate |
Number of Gangs | 2 | Length | 5 in |
Material | Thermoplastic | Color | Gray |
Orientation | Vertical | Width | 4.75 in |
Thickness | 0.3 in | Finish | Matte |
Mounting | Exposed Screw/Wall | Standards | cULus Listed, UL 514 Listed |
Application | For Commercial, Residential Applications | UPC | 785007275834 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 4800 - SKID - 4800 |