![pastp703la](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331977085.jpg?preset=medium)
PASS & SEYMOUR TP703LA 2-Gang Power Outlet Receptacle Opening, Light Almond
Description
Two Gang Power Outlet Receptacle Opening, 2.1563" hole for 2.125" diameter device - 4 mtg. holes.FEATURES AND BENEFITS: - RoHS Compliant - Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates - Preferred for hospital, industrial, institutional, and other high-abuse applications. - Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Receptacle Power Outlet Wallplate | Type | Wall Plate |
Number of Gangs | 2 | Length | 4.7 in |
Material | Thermoplastic | Color | Light Almond |
Width | 4.75 in | Thickness | 0.35 in |
Finish | Matte | Mounting | Exposed Screw/Wall |
Standards | cULus Listed, UL 514 Listed | Application | For Commercial, Residential Applications |
UPC | 785007275858 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 4800 - SKID - 4800 |