
PASS & SEYMOUR TP720LA 1-Gang Trademaster® Power Outlet Receptacle Opening, Light Almond
Description
One Gang Power Outlet Receptacle Opening, 1.5938" hole for 1.5625" diameter device - 2 mtg. holes, Nylon.FEATURES AND BENEFITS:- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates.- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch- Unbreakable- cULus: Yes- RoHS: Yes
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Power Outlet Wallplate | Type | Standard Size |
Number of Gangs | 1 | Length | 5 in |
Material | Thermoplastic | Color | Light Almond |
Orientation | Vertical | Width | 2.937 in |
Thickness | 0.3 in | Finish | Smooth |
Mounting | Exposed Screw/Wall | Standards | cULus, UL 514 Listed |
Application | For Commercial, Residential Applications | UPC | 785007275902 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 6400 - SKID - 6400 |