
PASS & SEYMOUR TP720W 1-Gang Trademaster® Power Outlet Receptacle Opening, White
Description
One Gang Power Outlet Receptacle Opening, 1.5938" hole for 1.5625" diameter device - 2 mtg. holes, Nylon.FEATURES AND BENEFITS:- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates.- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch- Unbreakable- cULus: Yes- RoHS: Yes
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wall Plate | Type | Non-Reversing |
Number of Gangs | 1 | Material | Nylon |
Color | White | Orientation | Vertical |
Width | 2.937 in | Thickness | 0.45 in |
Finish | Matte | Mounting | Wall |
Standards | UL 514 | Application | For Commercial, Residential |
UPC | 785007275919 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 6400 - SKID - 6400 |