
PASS & SEYMOUR TP7GRY 1-Gang Trademaster® Single Receptacle Opening Wall Plate, Grey
Description
Trademaster Plate 1-Gang Single Receptacle.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon.• Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.• Unbreakable• cULus: Yes
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Wallplate | Type | Wall Plate |
Number of Gangs | 1 | Length | 5 in |
Material | Thermoplastic | Color | Gray |
Orientation | Vertical | Width | 2.937 in |
Thickness | 0.3 in | Finish | Matte |
Mounting | Wall | For Use With | (1) Single Receptacle |
Standards | UL 514 | Application | For Residential, Commercial use |
UPC | 785007274448 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 6400 - SKID - 6400 |