![cgerp2112](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/282525510.jpg?preset=medium)
GE CANADA RP2112 1 Gang 1 Switch Low Voltage General Electric Bracket Mount Wall Plate, Ivory
Description
Wallplates for use with RS2-xxx switches and accessories. These switch plates are available in engineered thermoplastic or Type 302 stainless steel. Covers are provided with bracket and mounting screws.
Specifications
Brand Name | GE | Item Name | Wallplate |
Type | 1-Switch | Number of Gangs | 1 |
Length | 4-1/2 in | Material | Nylon |
Color | Ivory | Orientation | Vertical |
Shape | Rectangle | Width | 2-3/4 in |
Thickness | 0.19 in | Finish | Enamel Painted |
Mounting | Screw Mount | Temperature Rating | 0 - 55 °C |
For Use With | RS2 Series Switches | UPC | 043180541062 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |