Abbotsford
cwdpj4v

COOPER INDUSTRIES PJ4V 4-Gang Mid-Size Polycarbonate Toggle Wallplate, Ivory

Price $5.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ4V

Description

Mid-Size Polycarbonate Toggle wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallplates have a flush-fitting, warp resistant design. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Toggle Switch Wallplate Type Mid Size, Specification Grade
Number of Gangs 4 Length 4.87 in
Material Polycarbonate Color Ivory
Width 8.56 in Thickness 0.08 in
Mounting Screw Mount Temperature Rating -40 to 70 °C
Standards UL 514D, cUL, UL File E33216, C22.2, No. 42.1, UL 94 Flammability Rated Application For Commercial
UPC 032664751165

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100