
COOPER INDUSTRIES 1-Gang Power Outlet Wallplate, Ivory
Description
Eaton Power outlet and locking, Ivory, 1.4 inch Hole Cutout, Polycarbonate, Single- gang, Mid-size.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Wallplate | Type | Mid Size |
Number of Gangs | 1 | Length | 4.87 in |
Material | Polycarbonate | Color | Ivory |
Width | 3.13 in | Thickness | 0.08 in |
Mounting | Screw Mount | Standards | UL, cULus Listed, RoHS Compliant |
Application | For Commercial, Residential use | UPC | 032664751202 |
Packages
1 - UNIT - 1 |