Abbotsford
cwdpj8rd

COOPER INDUSTRIES PJ8RD 1-Gang Mid-Size Polycarbonate Duplex Receptacle Wallplate, Red

Price $3.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ8RD

Description

The rugged construction of these duplex receptacle wallplates reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Crouse-Hinds Item Name Duplex Receptacle Wallplate
Type Mid Size, Superior Impact Resistant Number of Gangs 1
Length .08 in Material Polycarbonate
Color Red Thickness 0.080 in
Mounting Screw Mount UPC 032664580901

Packages

1 - UNIT - 1 25 - UNIT - 25 250 - UNIT - 250