Abbotsford
cwdpj1bk

COOPER INDUSTRIES PJ1BK 1-Gang Mid-Size Polycarbonate Toggle Wallplate, Black

Price $1.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ1BK

Description

Mid-Size Polycarbonate Toggle wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallplates have a flush-fitting, warp resistant design. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Crouse-Hinds Item Name Toggle Switch Wallplate
Type Mid Size, Warp Resistant Number of Gangs 1
Length 3.09 in Material Polycarbonate
Color Black Width 4.84 in
Thickness 0.080 in Mounting Screw Mount
UPC 032664579363

Packages

1 - UNIT - 1 25 - UNIT - 25 250 - UNIT - 250