Abbotsford
cwdpj2w

COOPER INDUSTRIES PJ2W 2-Gang Mid-Size Polycarbonate Toggle Wallplate, White

Price $3.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ2W

Description

Mid-Size Polycarbonate Toggle wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallplates have a flush-fitting, warp resistant design. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Duplex Receptacle Wallplate Type Warp Resistant, Mid Size
Number of Gangs 2 Length 5.25 in
Material Polycarbonate Color White
Width 4.94 in Thickness 0.08 in
Mounting Screw Mount Includes (2) Toggle Switch
Application Commercial UPC 032664751486

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200