Abbotsford
cwdpj3bk

COOPER INDUSTRIES PJ3BK 3-Gang Mid-Size Polycarbonate Toggle Wallplate, Black

Price $4.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ3BK

Description

Mid-Size Polycarbonate Toggle wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallplates have a flush-fitting, warp resistant design. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Wallplate Type Mid Size, Toggle
Series PJ Number of Gangs 3
Length 4.87 in Material Polycarbonate
Color Black Width 6-3/4 in
Thickness 0.08 in Standards cULus Listed, RoHS Compliant, UL Listed
UPC 032664580253

Packages

1 - UNIT - 1 15 - UNIT - 15 150 - UNIT - 150