Abbotsford
dpewn6004

DOUGLAS LIGHTING CONTROLS WN-6004 2-Gang 4-Device Douglas Lighting Controls Standard Cover Plate, Off-White

Inventory
Unavailable for order
Manufacturer:DOUGLAS LIGHTING CONTROLS
Manufacturer #:WN-6004

Description

WN-6004 series plastic cover plates with 2 gangs and 4 devices, off-white color and semi-gloss finish. Cover consists of snap-on cover plate and a screw-on trim plate. Mounting screws are hidden.

Specifications

Brand Name Douglas Lighting Controls Item Name Faceplate
Type 4-Device, 2-Unit Number of Gangs 2
Length 119.888 mm Material Plastic
Color Pearl White Orientation Horizontal and Vertical
Width 116.84 mm Thickness 6.35 mm
Finish Gloss Mounting Clamp
Application For Wall Duct

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok