![dpewn6002](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11587018.jpg?preset=medium)
DOUGLAS LIGHTING CONTROLS WN-6002 1-Gang 2-Device Douglas Lighting Controls Standard Cover Plate, Off-White
Description
WN-6002 series plastic cover plates with 1 gang and 2 devices, off-white color and semi-gloss finish. Cover consists of snap-on cover plate and a screw-on trim plate. Mounting screws are hidden.
Specifications
Brand Name | Douglas Lighting Controls | Item Name | Faceplate |
Type | 2-Device | Number of Gangs | 1 |
Length | 119.888 mm | Material | Plastic |
Color | Pearl White | Orientation | Vertical |
Width | 69.85 mm | Thickness | 6.35 mm |
Finish | Gloss | Mounting | Clamp |
UPC | 999999217004 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |