Abbotsford
dpewn6003

DOUGLAS LIGHTING CONTROLS WN-6003 1-Gang 3-Device Douglas Lighting Controls Standard Cover Plate, Off-White

Inventory
Unavailable for order
Manufacturer:DOUGLAS LIGHTING CONTROLS
Manufacturer #:WN-6003

Description

WN-6003 series plastic cover plates with 1 gang and 3 devices, off-white color and semi-gloss finish. Cover consists of snap-on cover plate and a screw-on trim plate. Mounting screws are hidden.

Specifications

Brand Name Douglas Lighting Controls Item Name Faceplate
Type 3-Device Number of Gangs 1
Length 119.888 mm Material Plastic
Color Pearl White Orientation Vertical
Width 69.85 mm Thickness 6.35 mm
Finish Gloss Mounting Clamp
UPC 999999217103

Packages

1 - UNIT - 1 10 - UNIT - 10