![onqwp5004wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14250481.jpg?preset=medium)
PASS & SEYMOUR WP5004WH 4-Gang Studio Wall Plate, White
Description
Revolutionize the look of technology in your home with the Studio Collection of wall plates from Legrand. FEATURES AND BENEFITS:- Fits any standard decorator sized device- Mounting Hardware Included: Yes- Material: High Impact Flame Retardant Plastic- CSA Listing Info: CSA-C22.2 No. 18.2- CSA Standard: Yes- cULus: Yes- UL Listing No: ANSI/UL 514C- UL Standard: Yes
Specifications
Brand Name | Legrand | Item Name | Wallplate |
Type | 1-Unit | Material | Plastic |
Color | White | Orientation | Vertical |
Width | 8.60 in | Thickness | 7.1 mm |
Finish | Matte | Mounting | Flush, Clamp |
UPC | 804428029359 |
Packages
1 - UNIT - 1 |