
LUTRON LWT-G-WH 1-Gang New Architectural Style GRAFIK T Wall Plate, White
Description
Lutron GRAFIK T wallplates snap on with no visible means of attachment.
Specifications
Brand Name | Lutron | Sub Brand | GRAFIK T™ |
Item Name | Architectural Wallplate | Type | 1-Gang Wallplate |
Number of Gangs | 1 | Length | 4.69 in |
Material | Plastic | Color | White |
Orientation | Vertical | Width | 2.94 in |
Mounting | Surface | Standards | NOM Certified |
UPC | 784276000413 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |