Abbotsford
pasawc1g3ob4

PASS & SEYMOUR AWC1G3OB4 1-Gang+ 3-Module Wall Plate, Oil-Rubbed Bronze

Price $69.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWC1G3OB4

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 1-Gang+ Wall Plate is perfectly sized to fit three Half-Size USB Outlets, a Standard Outlet paired with a Half-Size USB Outlet, or some adorne Switches and Dimmer Switches with a half-size device. Please note, you cannot combine the sofTap, Touch, or Timer Switch or Dimmer, or Wave Switch with half-size devices to fit in a 1-Gang+.• The design has no visible screws and features an oil-rubbed bronze cast metal finish.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Wallplate Type Screwless
Number of Gangs 1 Length 5.13 in
Material Cast Metal Color Oil Rubbed Bronze
Orientation Horizontal Shape Square
Width 3.45 in Thickness 0.35 in
Finish Satin Mounting Box
Standards UL 514, ETL Listed Application Residential, Commercial
UPC 785007024111

Packages

1 - UNIT - 1 4 - UNIT - 4