
PASS & SEYMOUR SP4-W 4-Gang Toggle Switch Wall Plate, White
Description
Toggle Switch Wall Plate, Four Gang.FEATURES AND BENEFITS:- RoHS Compliant- Molded of non-combustible mar-proof material.- Individually wrapped with color-matching screws.- Resistant to discoloration, grease, oil, solvent, and moisture.- Nominal thickness, .070 inch.- CSA Listing Info: Yes- UL Listing No: Yes
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wallplate with Toggle Switch | Type | Non-Reversing |
Number of Gangs | 4 | Length | 5 in |
Material | Plastic | Color | White |
Orientation | Vertical | Width | 8.125 in |
Thickness | 0.07 in | Finish | Matte |
Mounting | Wall | Standards | CSA Certified, UL 514 |
Application | Commercial and Residential Applications | UPC | 785007680287 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 3600 - SKID - 3600 |