Abbotsford
passp5w

PASS & SEYMOUR SP5W 5-Gang Toggle Switch Wall Plate, White

Price $31.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SP5W

Description

Toggle Switch Wall Plate, Five Gang.FEATURES AND BENEFITS:• RoHS Compliant• Molded of non-combustible mar-proof material.• Individually wrapped with color-matching screws.• Resistant to discoloration, grease, oil, solvent, and moisture.• Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wallplate with Toggle Switch Type Non-Reversing
Number of Gangs 5 Length 5 in
Material Plastic Color White
Orientation Vertical Width 10.0 in
Thickness 0.07 in Finish Matte
Mounting Wall Standards CSA Certified, UL 514
Application Commercial and Residential Applications UPC 785007680317

Packages

1 - UNIT - 1 10 - UNIT - 10