
PASS & SEYMOUR SP1LA 1-Gang Toggle Switch Opening, Light Almond
Description
1-Gang Toggle Switch Opening Wall Plate. FEATURES AND BENEFITS:• RoHS Compliant• Molded of non-combustible mar-proof material.• Individually wrapped with color-matching screws.• Resistant to discoloration, grease, oil, solvent, and moisture.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wallplate with Toggle Switch | Type | Wall Plate |
Number of Gangs | 1 | Length | 5 in |
Material | Plastic | Color | Light Almond |
Orientation | Vertical | Width | 2.75 in |
Thickness | 0.07 in | Finish | Matte |
Mounting | Wall | Standards | CSA Certified, UL 514 |
Application | Commercial and Residential Applications | UPC | 785007191011 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 250 - UNIT - 250 |