
PASS & SEYMOUR SP2 2-Gang Toggle Switch Openings Wall Plate, Brown
Description
Smooth Wall Plate 2-Gang, 2 Toggle.FEATURES AND BENEFITS:• RoHS Compliant• Molded of non-combustible mar-proof material.• Individually wrapped with color-matching screws.• Resistant to discoloration, grease, oil, solvent, and moisture.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wallplate without Line | Type | Wall Plate |
Number of Gangs | 2 | Length | 5 in |
Material | Thermoplastic | Color | Brown |
Orientation | Vertical | Width | 4.56 in |
Thickness | 0.3 in | Finish | Matte |
Mounting | Wall | For Use With | (2) Toggle Switch |
Standards | UL 514 | Application | For Residential, Commercial use |
UPC | 785007681604 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 7200 - SKID - 7200 |