Abbotsford
passp2i

PASS & SEYMOUR SP2I 2-Gang Thermoplastic Toggle Switch Opening, Ivory

Price $5.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SP2I

Description

FEATURES AND BENEFITS:• Molded of non-combustible mar-proof material. • Individually wrapped with color-matching screws. • Resistant to discoloration, grease, oil, solvent, and moisture. • Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wallplate with Toggle Switch Type Wall Plate
Number of Gangs 2 Length 5 in
Material Plastic Color Ivory
Orientation Vertical Width 4.56 in
Thickness 0.07 in Finish Matte
Mounting Wall Standards CSA Certified, UL 514
Application Commercial and Residential Applications UPC 785007681550

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 7200 - SKID - 7200