
PASS & SEYMOUR SP2LA 2-Gang Toggle Switch Openings Wall Plate, Light Almond
Description
Smooth Wall Plate 2-Gang, 2 Toggle.FEATURES AND BENEFITS:• RoHS Compliant• Molded of non-combustible mar-proof material.• Individually wrapped with color-matching screws.• Resistant to discoloration, grease, oil, solvent, and moisture.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wallplate with Toggle Switch | Type | Wall Plate |
Number of Gangs | 2 | Length | 5 in |
Material | Plastic | Color | Light Almond |
Orientation | Vertical | Width | 4.56 in |
Thickness | 0.07 in | Finish | Matte |
Mounting | Wall | Standards | CSA Certified, UL 514 |
Application | Commercial and Residential Applications | UPC | 785007191042 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 7200 - SKID - 7200 |