
PASS & SEYMOUR PJSC1-I Sectional Wall Plate Semi-Jumbo Toggle Center Section, Ivory
Description
Sectional Wall Plate Semi-Jumbo Toggle Center Section.FEATURES AND BENEFITS:- RoHS Compliant- End and center sections with each of five most-used configurations make it possible to improvise custom wall plates on the job.- Sections lock securely together on installation.- Blank sections furnished with mounting strap.- Molded of rugged, practically indestructible self-extinguishing nylon.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wallplate | Type | Center Section |
Number of Gangs | 1 | Length | 5-1/2 in |
Material | Smooth Nylon | Color | Ivory |
Orientation | Vertical | Thickness | 1 in |
Mounting | Wall | For Use With | (1) Toggle |
Standards | UL 514 | Application | Residential, Commercial |
UPC | 785007147131 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 8400 - SKID - 8400 |