Abbotsford
paspjse1la

PASS & SEYMOUR PJSE1LA Sectional Wall Plate Semi-Jumbo Toggle End Section, Light Almond

Price $7.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PJSE1LA

Description

Sectional Wall Plate Semi-Jumbo Toggle End Section.FEATURES AND BENEFITS:- RoHS Compliant- End and center sections with each of five most-used configurations make it possible to improvise custom wall plates on the job.- Sections lock securely together on installation.- Blank sections furnished with mounting strap.- Molded of rugged, practically indestructible self-extinguishing nylon.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Toggle Switch Wallplate Type Sectional
Number of Gangs 1 Length 5 in
Material Thermoplastic Color Light Almond
Thickness 1 in Mounting Wall
Standards CSA Certified, UL 514 Listed Application For Commercial, Residential Applications
UPC 785007200751

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 8400 - SKID - 8400