PASS & SEYMOUR RHKITBK radiant® Interchangeable Face Cover, Black
Description
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.FEATURES AND BENEFITS:- Compatible with radiant incandescent and low voltage dimmers.- Snaps easily into place.- Convenient package saves time and money.
Specifications
Brand Name | Pass & Seymour | Sub Brand | The Radiant® |
Item Name | Face Cover | Type | Interchangeable |
Number of Gangs | 1 | Material | Poly Carbonate |
Color | Black | Width | 1.75 in |
Finish | Matte | Mounting | Screw Mount |
UPC | 785007053364 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 120 - SKID - 120 |