
PASS & SEYMOUR TP5 5-Gang Trademaster® Toggle Switch Openings, Brown
Description
Trademaster Plate 5-Gang 5-Toggle.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon.• Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.• cULus: Yes
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Wallplate | Type | Wall Plate |
Number of Gangs | 5 | Length | 5 in |
Material | Thermoplastic | Color | Brown |
Orientation | Vertical | Width | 10.188 in |
Thickness | 0.3 in | Finish | Matte |
Mounting | Wall | For Use With | (5) Toggle Switch |
Standards | UL 514 | Application | For Residential, Commercial use |
UPC | 785007274288 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |