
PASS & SEYMOUR TP5LA 5-Gang Trademaster® Toggle Switch Openings, Light Almond
Description
Trademaster Plate 5-Gang 5-Toggle.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon.• Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.• cULus: Yes
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Toggle Switch Wallplate | Type | Switch Position Knob |
Number of Gangs | 5 | Length | 5 in |
Material | Thermoplastic | Color | Light Almond |
Orientation | Vertical | Width | 10.188 in |
Thickness | 0.45 in | Finish | Matte |
Mounting | Exposed Screw/Wall | Standards | cULus, UL 514 Listed |
Application | For Dimmer/Switch, Residential/Commercial | UPC | 785007274325 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |