Abbotsford
pastp6

PASS & SEYMOUR TP6 6-Gang Trademaster® Toggle Switch Openings, Brown

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP6

Description

Trademaster Plate 6-Gang 6-Toggle.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon. • Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.• cULus: Yes

Specifications

Brand Name Pass & Seymour Sub Brand TradeMaster
Item Name Wallplate Type Toggle
Number of Gangs 6 Length 5 in
Material Thermoplastic Color Brown
Orientation Vertical Thickness 0.3 in
Mounting Wall For Use With (6) Toggle Switch
Standards UL 514 Application For Residential, Commercial use
UPC 785007274356

Packages

1 - UNIT - 1 10 - UNIT - 10