
PASS & SEYMOUR TP6LA 6-Gang Trademaster® Toggle Switch Openings, Light Almond
Description
Trademaster Plate 6-Gang 6-Toggle.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon. • Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.• cULus: Yes
Specifications
Brand Name | Legrand | Sub Brand | Pass & Seymour |
Item Name | Wallplate | Type | Toggle |
Number of Gangs | 6 | Length | 5 in |
Material | Nylon | Color | Light Almond |
Orientation | Vertical | Width | 12.0 in |
Thickness | 0.07 in | Finish | Matte |
Mounting | Screw | Standards | cULus Listed, UL 514 |
Application | Commercial and Residential Applications | UPC | 785007274394 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |