Abbotsford
pastp1red

PASS & SEYMOUR TP1RED 1-Gang TradeMaster® Toggle Switch Wall Plate, Red

Price $0.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP1RED

Description

Trademaster Wall Plate 1-Gang 1-Toggle.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon.• Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Toggle Wallplate Type Toggle
Number of Gangs 1 Length 5-1/2 in
Material Thermoplastic Color Red
Orientation Vertical Width 2.937 in
Thickness 0.45 in Finish Gloss
Mounting Wall For Use With Switch/Dimmer
Standards UL 514 Application For Residential/Commercial use
UPC 785007274059

Packages

1 - UNIT - 1 25 - UNIT - 25 250 - UNIT - 250 8000 - SKID - 8000