
PASS & SEYMOUR TP3 3-Gang Trademaster® Toggle Switch Openings, Brown
Description
Trademaster Plate 3-Gang 3-Toggle.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon. • Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Toggle Switch Wallplate | Type | Switch Position Knob |
Number of Gangs | 3 | Length | 4.7 in |
Material | Thermoplastic | Color | Brown |
Width | 6.563 in | Thickness | 0.35 in |
Finish | Matte | Mounting | Exposed Screw/Wall |
Standards | cULus, UL 514 Listed | Application | For Dimmer/Switch, Residential/Commercial |
UPC | 785007274141 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 | 150 - UNIT - 150 | 3600 - SKID - 3600 |