PASS & SEYMOUR 406W Rectangular Plastic Jewel, White
Description
Rectangular acrylic plastic warning light jewel for toggle switch plates with holding ring. White.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Warning Light Jewel | Size | 3 in |
Material | Acrylic | Type | Rectangular |
Color/Finish | White | Mounting Type | Wall |
Dimensions | 1 in T | For Use With | Toggle Switch Plates |
Standards | UL Listed | Application | Residential/Commercial |
UPC | 785007000849 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |