Abbotsford
passl12

PASS & SEYMOUR SL12 Communication Plate, Stainless Steel

Price $2.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SL12

Description

PLATE SS430 1G TELE W/OUT LINE

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wallplate Type Wall Plate
Number of Gangs 1 Length 5 in
Material 430 Stainless Steel Color Silver
Orientation Vertical Width 2.75 in
Thickness 0.35 in Finish Metallic
Mounting Wall Standards UL 514
Application Residential, Commercial UPC 785007658088

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200