COOPER INDUSTRIES 93152-BOX 2-Gang Stainless Steel Blank-Box Mounted
Description
Standard Size Wallplates - Stainless Steel Blank-Box Mounted. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Blank Wallplate | Type | Standard Size |
Number of Gangs | 2 | Length | 4-1/2 in |
Material | 302/304 Stainless Steel | Width | 4.56 in |
Thickness | 0.032 in | Finish | Satin Brushed |
Mounting | Box | Temperature Rating | -40 to 70 °C |
Application | For Industrial | UPC | 032664437205 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |