
ABB 2.375 inch Iberville 1-Gang Blank Device Mounting, Stainless Steel
Description
The IBERVILLE COVER Plate series is designed to offer adequate finish to all types of device installed into boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Blank Wallplate | Type | Plates |
Number of Gangs | 1 | Material | Stainless Steel |
Color | Silver, Gray | Thickness | 0.187 in |
Finish | Chrome Plated | Mounting | Horizontal, Vertical, Device, Screw |
Standards | UL File Number E2969, CSA 5043 | UPC | 622538440129 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 50 - UNIT = (50) | 480 - UNIT = 480 |