Abbotsford
passs17

PASS & SEYMOUR SS17 1 Toggle Switch & 1 Single Receptacle Combination Wall Plate, 302 Stainless Steel

Price $16.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SS17
Documents Documents

Description

Smooth Metal Wall Plate, 1 Toggle Switch & 1 Single Receptacle, 2 gang, 302/304 Stainless Steel.FEATURES AND BENEFITS:• RoHS Compliant• Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness.• Brushed finish.• This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion.• Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist.• Standard, Jumbo, and Tandem plates available, as well as special Panel plates up to 5-gangs high and 10-gangs wide.• Packaged in protective film, with finish-matching screws.• Variety of special plated finishes.• Paintable to match plastic plates.• Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Item Name Wallplate Type Combination
Number of Gangs 2 Length 4-1/2 in
Material Stainless Steel Color Stainless Steel
Orientation Vertical Width 4.56 in
Thickness 0.032 in Finish Metallic
Mounting Wall Standards cULus Listed, UL 514
Application Commercial and Residential Applications UPC 785007129960

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 7200 - SKID - 7200