![lutfw2ss](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326159166.jpg?preset=medium)
LUTRON FW-2-SS 4.67 ft ft 2-Gang Fassada Wallplate, Stainless Steel
Description
Lutron Fassada is a Stainless Steel double gang wall plate. These designer decorator (sometimes called out as decora) wallplates are for use with Lutron Maestro, Lutron Pico, All Lutron wallplates are screwless and seamless with no visible hardware. The front plate snaps securely into the alignment adapter plate presenting a very clean designer look. Lutron Diva, Lutron Lyneo Lx, Lutron Skylark and Lutron Meadowlark Dimmer Switches.
Specifications
Brand Name | Lutron | Sub Brand | Fassada® |
Item Name | Wallplate | Type | 3-Gang Wallplate |
Number of Gangs | 2 | Length | 4.6 in |
Material | Stainless Steel | Color | Silver |
Orientation | Vertical | Width | 4.67 in |
Thickness | 5.8 mm | Finish | Matte,Matte |
Mounting | Surface | For Use With | 3 Ariadni, Glyder or Rotary Controls |
UPC | 027557223317 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 48 - UNIT - 48 |