
PASS & SEYMOUR AWC4GBS4 4-Gang Wall Plate, Brushed Stainless Steel
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 4-Gang Wall Plate is perfectly sized to fit any four adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a brushed stainless steel cast metal finish.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Wallplate | Type | Screwless |
Number of Gangs | 4 | Length | 5.13 in |
Material | Cast Metal | Color | Stainless Steel |
Orientation | Horizontal | Shape | Square |
Width | 8.88 in | Thickness | 0.35 in |
Finish | Brushed | Mounting | Box Mount |
Standards | ETL Listed, UL 514 | Application | Commercial and Residential Applications |
UPC | 785007024210 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |