Abbotsford
passj26347

PASS & SEYMOUR SJ26347 1-Gang 347V Decorator Opening Wall Plate, 302 Stainless Steel

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:SJ26347

Description

Smooth Metal Wall Plate Junior-Jumbo 1gang Decorator 302/304 Stainless Steel .FEATURES AND BENEFITS:• Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness. • Brushed finish. • This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion. • Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist. • Packaged in protective film, with finish-matching screws. • Paintable to match plastic plates. • Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Legrand Item Name Decorator Wallplate
Material 430 Stainless steel Finish Brushed
Mounting Vertical, Screw, Wall UPC 785007010473

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok