Abbotsford
lutcw2ss

LUTRON CW-2-SS 2-Gang Claro Designer Style Wall Plate, Stainless Steel

Price $26.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:CW-2-SS
Documents Documents

Description

Claro wall plates are a simple and elegant solution designed to match your existing decorator opening dimmers, switches and accessories. They feature a clean appearance with no visible screws and mount flush to the wall. Claro wall plates are oversized to hide gaps around wall boxes and attach securely and snugly in place regardless of the wall condition. Claro wall plates are easy to install. Simply separate the front and back plates, attach the back plate to the wall with the screws provided and snap on the front plate for a clean and sophisticated look in just minutes.


Features a clean appearance with no visible screws and securely mounts flush to the wall

For use with all decorator opening devices - dimmers, switches and accessories

Durable plastic counstruction for long-lasting style

Snap-on installation is quick and easy

Fits Caseta, Diva, Maestro, Maestro sensors, Skylark, and more

Available in over 20+ colors

Specifications

Brand Name Lutron Sub Brand Claro
Item Name Duplex Receptacle Wallplate Type 2-Gang Wallplate
Number of Gangs 2 Length 119 mm
Material Stainless Steel Color Stainless Steel
Orientation Vertical Width 121 mm
Thickness 0.3 in Finish Gloss
Mounting Surface, Clamp Standards NOM Certified
UPC 027557223256

Packages

1 - UNIT - 1 12 - UNIT - 12 48 - UNIT - 48