![passl8](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11936750.jpg?preset=medium)
PASS & SEYMOUR SL8 1-Gang Duplex Receptacle Opening Metal Wall Plate, 430 Stainless Steel
Description
FEATURES & BENEFITS:• Type 430 Stainless Steel, magnetic: .032" nominal thickness.• Brushed finish.• Less corrosion-resistant than Type 302, but ideal for general service in high abuse applications in industrial plants, commercial, and industrial buildings.• Constructed of corrosion-resistant stainless steel, brass, aluminum, chrome, brushed bronze, or galvanized steel.• Packaged in protective film, with finish-matching screws.• Paintable to match plastic plates.• Can be silk-screened or engraved, and custom punched with over 300 opening styles.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Duplex Receptacle Wallplate | Type | Wall Plate |
Number of Gangs | 1 | Length | 7.8 in |
Material | 430 Stainless Steel | Color | Chrome |
Orientation | Vertical | Width | 2.75 in |
Thickness | 0.28 in | Finish | Brushed, Matte |
Mounting | Wall | Standards | UL 514 |
Application | For Residential/Commercial use | UPC | 785007658026 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 |