
PASS & SEYMOUR SS82 2-Gang Duplex Receptacle Openings Metal Wall Plate, 302/304 Stainless Steel
Description
FEATURES:• Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness.• Brushed finish.• This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion.• Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist.• Packaged in protective film, with finish-matching screws.• Paintable to match plastic plates.• Can be silk-screened or engraved, and custom punched with over 300 opening styles.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Duplex Receptacle Wallplate | Type | Wall Plate |
Number of Gangs | 2 | Length | 114.3 mm |
Material | Stainless Steel | Color | Stainless Steel |
Orientation | Horizontal and Vertical | Width | 115.82 mm |
Thickness | 0.28 in | Finish | Matte |
Mounting | Wall | Standards | UL 514 |
Application | For Residential/Commercial use | UPC | 785007129342 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 7200 - SKID - 7200 |