![cwd93111](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127006055.jpg?preset=medium)
COOPER INDUSTRIES 93111-SP-L 1-Gang Single Receptacle Stainless Steel Power Outlet Wallplate
Description
Standard Size Wallplates - Stainless Steel Power Outlet. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Power Outlet Wallplate with 1.59 in Hole | Type | Standard Size |
Number of Gangs | 1 | Material | 304 Stainless Steel |
Thickness | 0.032 in | Finish | Brushed Satin |
Mounting | Screw Mount | Includes | Mounting Screw |
Standards | RoHS Compliant | Application | For Industrial Use |
UPC | 032664519611 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |