GE CANADA RP2126 1-Gang 2-Switch Specifier Series Wall Plate, 302 Stainless Steel
Description
Wallplate for use with RS2-series switches and accessories. Type-302 stainless steel. Covers are provided with bracket and mounting screws. 0 to 55°C operating environment. FEATURES:• Residential use, .030" thick type 430 stainless steel, satin brushed finish, vertical grain • Made in USA• 2-3/4" W x 4-1/2" H x 5/32" D • Opening approx. 1-3/16" W x 3/4" H • 2 matching 1/2" stainless steel screws
Specifications
Brand Name | Emerson | Item Name | Wallplate |
Number of Gangs | 1 | Material | 302 Stainless Steel |
Color | Stainless Steel | Mounting | Screw Mount |
For Use With | Switch/Dimmer | UPC | 043180541116 |
Packages
1 - UNIT - 1 |