GE CANADA RP2236 2-Gang 3-Switch Specifier Series Wall Plate, 302 Stainless Steel
Description
Wallplate for use with RS2-series switches and accessories. Type-302 stainless steel. Covers are provided with bracket and mounting screws. 0 to 55°C operating environment.FEATURES :• Made in USA • 4-9/16" W x 4-1/2" H x 5/32" D • Opening approx. 1-3/16" W x 3/4" H • 4 matching 1/2" screws
Specifications
Brand Name | Emerson | Item Name | Wallplate |
Type | 2-Switch | Number of Gangs | 2 |
Length | 4.5 in | Material | 302 Stainless Steel |
Width | 2.75 in | Thickness | 0.19 in |
For Use With | RS2 Series Switches | Includes | Bracket and Mounting Screws |
UPC | 043180541154 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |