GE CANADA RP2246 2-Gang 4-Switch Specifier Series Wall Plate, 302 Stainless Steel
Description
Wallplate for use with RS2-series switches and accessories. Type-302 stainless steel. Covers are provided with bracket and mounting screws. 0 to 55°C operating environment.FEATURES: • Residential use, .030" thick type 430 stainless steel, satin brushed finish, vertical grain • Made in USA • 4-9/16" W x 4-1/2" H x 5/32" D • Opening approx. 1-3/16" W x 3/4" H • 4 matching 1/2" stainless steel screws
Specifications
Brand Name | GE | Item Name | Switch Plate |
Number of Gangs | 2 | Length | 4-1/2 in |
Material | 302 Stainless Steel | Width | 4-9/16 in |
Thickness | 0.03 in | Finish | Brushed Satin |
Mounting | Screw Mount | Temperature Rating | 0 - 55 °C |
For Use With | RS2 Series Switches | Includes | 1/2 in Mounting Screw, Bracket |
UPC | 043180541192 |
Packages
1 - UNIT - 1 |