COOPER INDUSTRIES 93071-347 1-Gang Industrial Specification Grade Stainless Steel Wallplate
Description
FEATURES:- All wallplates are of type 304 stainless steel alloy for superior non-magnetic corrosionresistant properties.- Plates are 0.032" (0.81mm) thick.- Brushed satin finish resists finger marks.- Matching stainless steel mounting screws provided.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Toggle Switch Wallplate | Type | Standard Size |
Number of Gangs | 1 | Material | 304 Stainless Steel |
Thickness | 0.032 in | Finish | Brushed Satin |
Mounting | Screw Mount | For Use With | 347 V Switch |
Includes | Mounting Screw | Standards | RoHS Compliant |
Application | For Industrial Use |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |